Shop All Conduit Fittings
Cantex
Elbow, 90 Degree, 2-1/2 In Conduit, PVC
Mfr # 5133829
Zoro # G0811711
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Elbow
- Conduit Fitting Material PVC
- Overall Length 16 1/2 in
- Conduit Trade Size 2 1/2 in
Product Information
- Brand Cantex
- MFR # 5133829
- Zoro # G0811711
- UPC # 088700153592
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 16 1/2 in |
Conduit Trade Size | 2 1/2 in |
Trade Size | 2 1/2 in |
Elbow Radius | 10 1/2 in |
Compatible Conduit Trade Size | 2 1/2 in |
Overall Width | 2 1/2 in |
Details
Description
Conduit Elbow, 90 Degrees, Trade Size 2 1/2 in, Overall Length 16 1/2 in, Overall Width 2 1/2 in, Standards UL, For Use With Schedule 40 PVC Conduit, PVC, Compatible Conduit Trade Size 2 1/2 in, Compatible Conduit Type PVC, Conduit Fitting Type Elbow, Connection Orientation 90 Degrees , Connection Type Glue, Elbow Angle 90 Degrees , Elbow Radius 10 1/2 in, For Conduit Type PVC, Indoor/Outdoor, Schedule 40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 16-22 AWG Gauge Wire, #8 Stud Size, Red, 100 PK (SVS1.25-4-100)
- TRIPP LITE AC to DC Converter, 20A (PR 25)
- SOUTHWIRE 18 AWG 1 Conductor Automotive Primary Wire 100 ft. BL (55667623)
- ZORO SELECT Miniature Push Button Switch, SPST, Silver (5RLW4)
- CANTEX Elbow, 45 Degree, 3/4 In Conduit, PVC, Standards: UL (5121004)
- CANTEX Two Piece Expansion Coupling, 1-1/4 In. (5144034)
- CANTEX Elbow, 90 Degree, 36" Radius, 3 In., PVC (5133820)
- CANTEX Elbow, 90 Degree, 24" Radius, 2-1/2 In. (5133847)
- CANTEX Coupling, 2 In., PVC, 2-35/64 In. L (6141628)
- CANTEX Elbow, 90 Degree, 1 In Conduit, PVC, 9 In L (5133825)
- RACO Combination Coupling, 3/4" Conduit, Steel (1433)
- Cantex Conduit Fittings