Cantex
Elbow, 90 Degree, 2 In Conduit, PVC
Mfr # 5133828
Zoro # G2454952
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Elbow
- Conduit Fitting Material PVC
- Overall Length 15 in
- Standards UL
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Apc Replacement Battery Cartridge #159 (APCRBC159)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 6.25A, 250V AC, 200A at 250V AC, 5 PK (MDA-6-1/4-R)
- TY-RAP Standard Cable Tie, 14 in L, 0.18 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 1000 Pack (TY28MX)
- QUICKCABLE 22-18 AWG Heat-Shrink Spade Terminal #6 Stud PK25 (164124-025)
- CANTEX Reducer, 1-1/4 x 1 In Conduit, PVC (5142222)
- CANTEX Elbow, 45 Degre, 3 In., PVC, 17-25/64 In. L (5133770)
- CANTEX Elbow, 45 Degree, 3/4 In Conduit, PVC, Standards: UL (5121004)
- CANTEX Reducr, 1-1/2 In. x 1-1/4 In., 1-1/2 In. L (5142223)
- CANTEX Female Adapter, 3 In Conduit, PVC (5140050)
- CANTEX Elbow, 45 Degree, 4 In., PVC, 44-1/2 In. L (5133772)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1-1/4 to 1In (RB125-100A)
- Cantex Conduit Fittings