Shop All Conduit Fittings
Cantex
Elbow, 90 Degree, 3 In Conduit, PVC, 25 In L
Mfr # 5133830
Zoro # G1931903
product price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Elbow
- Conduit Fitting Material PVC
- Overall Length 20 3/8 in
- For Use With Schedule 40 PVC Conduit
Product Information
- Brand Cantex
- MFR # 5133830
- Zoro # G1931903
- UPC # 088700518827
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 20 3/8 in |
Conduit Trade Size | 3 in |
Trade Size | 3 in |
Overall Width | 3 in |
Compatible Conduit Trade Size | 3 in |
Elbow Radius | 13 in |
Details
Description
Conduit Elbow, 90 Degrees, Trade Size 3 in, Overall Length 20 3/8 in, Overall Width 3 in, Standards UL, For Use With Schedule 40 PVC Conduit, PVC, Compatible Conduit Trade Size 3 in, Compatible Conduit Type PVC, Conduit Fitting Type Elbow, Connection Orientation 90 Degrees , Connection Type Glue, Elbow Angle 90 Degrees , Elbow Radius 13 in, For Conduit Type PVC, Indoor/Outdoor, Schedule 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Displacement Connector, 20-18 AWG, PK25 (MGC PK25)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PDT, 60 A, NEMA 1 (DTF322)
- GE Circuit Directory, 6.25inWx6.5inL (TD42)
- GENERAC Generac Solar Panel (8038)
- CANTEX Male Adapter, 2-1/2 In Conduit, PVC (5140109)
- CANTEX Insulating Busing, 1/2 In., PVC (5134200)
- CANTEX Elbow, 45 Degree, 3/4 In Conduit, PVC, Standards: UL (5121004)
- CANTEX Male Adapter, 3/4 In Conduit, PVC (5140104)
- CANTEX Meter Offset, 2 In., PVC, 3-21/36 In. L (5133185)
- CANTEX Reducr, 1-1/2 In. x 1-1/4 In., 1-1/2 In. L (5142223)
- RACO Compression Connector, 2-1/8" L, Steel (2915)
- Cantex Conduit Fittings