Shop All Conduit Fittings
Cantex
Male Adapter, 3/4 In Conduit, PVC
Mfr # 5140104
Zoro # G0518515
product price: $0.79
/ea
Sold in multiples of 5 for $3.95
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Adapter
- Conduit Fitting Material PVC
- Overall Length 1 7/16 in
- Conduit Trade Size 3/4 in
Product Information
- Brand Cantex
- MFR # 5140104
- Zoro # G0518515
- UPC # 088700000032
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 1 7/16 in |
Conduit Trade Size | 3/4 in |
Trade Size | 3/4 in |
Thread Size | 3/4 in |
Overall Width | 1 1/4 in |
Outside Diameter | 1.25 in |
Compatible Conduit Trade Size | 3/4 in |
Details
Description
Threaded Conduit Adapter, Trade Size 3/4 in, Outside Diameter 1.25 in, Overall Length 1 7/16 in, Overall Width 1 1/4 in, Standards UL, For Use With Schedule 40 PVC Conduit, PVC, Compatible Conduit Trade Size 3/4 in, Compatible Conduit Type PVC, Conduit Fitting Type Adapter, Connection Type Adapter, For Conduit Type PVC, Thread Gender Male, Thread Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS Remotepro, 25W, 170W Solar, 100Ah Batt, Mppt (RPS12/24M-100-170)
- REMINGTON INDUSTRIES Litz Wire, 16 AWG Unserved Sngl Build, 3/54/38 Stranding, 4 oz Spool, Ideal for ~100 kHz Apps (162/38LITZ.25)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 3A, 250V AC, Non-Indicating (FLNR003)
- KILLARK M to F 45Deg Elbow, Haz Loc, 3/4In, Alum (MF-45-2MWW)
- CANTEX Box Adapter, 1-1/2 In Conduit, PVC (5133719)
- CANTEX BODY CONDUIT PVC T 3/4"" (5133564U)
- CANTEX Elbow, 90 Degree, 1-1/2 In Conduit, PVC (5133827)
- CANTEX Female Adapter, 4 In Conduit, PVC (5140052)
- CANTEX Female Adapter, 1-1/4 In Conduit, PVC (5140046)
- CANTEX Elbow, 45 Degree, 1-1/2 In., 11-5/32 In. L (5121007)
- RACO Three Piece Coupling, 1/2" Conduit (1502)
- Cantex Conduit Fittings