BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Electrical Box, PVC, 8-5/8x8-5/8x4 in.

CANTEX| Zoro #: G1061347| Mfr #: 5133712

$80.97 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: GrayNominal Width: 8-5/8"Capacity: 256.0 cu. in.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1061347 Mfr #: 5133712
Color: GrayNominal Width: 8-5/8"
Capacity: 256.0 cu. in.Material: PVC
Number of Gangs: 4Nominal Length: 8-5/8"
Number of 1/2 In. Side Knockouts: 0Box Type: Surface Mount
Number of 1/2 In. Back Knockouts: 0Nominal Depth: 4"
Item: Electrical BoxStandards: UL
Country of Origin (subject to change): United States

Description

Electrical Box, Box Type Surface Mount, Number of Gangs 4, Bracket Type -, Capacity 256.0 cu. in., Material PVC, Number of 1/2 In. Back Knockouts 0, Number of 1/2 In. Side Knockouts 0, Clamp Type -, - Hub Location, Rated -, Nominal Depth 4 In., Nominal Length 8-5/8 In., Nominal Width 8-5/8 In., NEMA/IEC Frame -, Color Gray, Standards UL

Reviews