Shop All Conduit Fittings
Cantex
Female Adapter, 1 In. Conduit, PVC, 2 In. L
Mfr # 5140045
Zoro # G2643347
Sold in multiples of 5 for $8.45
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Adapter
- Conduit Fitting Material PVC
- Overall Length 1 7/8 in
- For Use With Schedule 40 PVC Conduit
Product Information
- Brand Cantex
- MFR # 5140045
- Zoro # G2643347
- UPC # 088700062436
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 1 7/8 in |
Conduit Trade Size | 1 in |
Thread Size | 1 in |
Trade Size | 1 in |
Compatible Conduit Trade Size | 1 in |
Overall Width | 1 9/16 in |
Outside Diameter | 1.56 in |
Details
Description
Threaded Conduit Adapter, Trade Size 1 in, Outside Diameter 1.56 in, Overall Length 1 7/8 in, Overall Width 1 9/16 in, Standards UL, For Use With Schedule 40 PVC Conduit, PVC, Compatible Conduit Trade Size 1 in, Compatible Conduit Type PVC, Conduit Fitting Type Adapter, Connection Type Adapter, For Conduit Type PVC, Schedule 40, 80, Thread Gender Female, Thread Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLPHIN COMPONENTS Cable Clamp, 3/8 In, Black, PK100 (DC-3/8NB)
- RACO Set Screw EMT Coupling, Steel, Standards: UL listed (2156)
- CARLO GAVAZZI 4.5-32V-DC 90A Amp 600V-AC Solid State Relay (RA6090-D16)
- CABLOFIL C Bracket, 6 (FASC150PG)
- CANTEX Elbow, 90 Degree, 1/2 In Conduit, PVC, Standards: UL (5133823)
- CANTEX Two Piece Expansion Coupling, 3/4 In., PVC (5144032)
- CANTEX Reducer, 1-1/4 x 1 In Conduit, PVC (5142222)
- CANTEX Coupling, 2 In. Conduit, PVC, 9-1/4 In. L (5144036)
- CANTEX Elbow, 90 Degree, 2 In., PVC, 18-1/2 In. L (5121058)
- CANTEX Two Piece Expansion Coupling, 1 In., PVC (5144033)
- CALBOND Elbow, 2 in. x 90 Deg, GRC PVC Coated (PV2090EL00)
- Cantex Conduit Fittings