Shop All Conduit Fittings
Cantex
Two Piece Expansion Coupling, 1 In., PVC
Mfr # 5144033
Zoro # G0485904
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Coupling
- Conduit Fitting Material PVC
- Overall Length 8 3/8 in
- Standards UL
Product Information
- Brand Cantex
- MFR # 5144033
- Zoro # G0485904
- UPC # 088700016101
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 8 3/8 in |
Conduit Trade Size | 1 in |
Trade Size | 1 in |
Overall Width | 1 5/16 in |
Compatible Conduit Trade Size | 1 in |
Details
Description
Expansion Conduit Coupling, Trade Size 1 in, Overall Length 8 3/8 in, Overall Width 1 5/16 in, Standards UL, For Use With Schedule 40 PVC Conduit, PVC, Compatible Conduit Trade Size 1 in, Compatible Conduit Type PVC, Conduit Fitting Type Expansion Coupling, Connection Type Coupling, For Conduit Type PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAINFLEX 16 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF5-15-05-25)
- DISCO Cable Ties, Releasable, 8mm Hole, PK25 (15151PK)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18A108C02-D1)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 10FT- Green (HS3-100-10-GN)
- CANTEX Reducer, 1-1/4 x 1 In Conduit, PVC (5142222)
- CANTEX Female Adapter, 1-1/2 In Conduit, PVC (5140047)
- CANTEX Female Adapter, 4 In Conduit, PVC (5140052)
- CANTEX Male Adapter, 3/4 In Conduit, PVC (5140104)
- CANTEX Elbow, 45 Degree, 4 In., PVC, 44-1/2 In. L (5133772)
- CANTEX Box Adapter, 1/2 In Conduit, PVC (5133715)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 1-1/4" Trade Size (SB-384NM)
- Cantex Conduit Fittings