Shop All Non Metallic Conduit
Cantex
Schedule 40 Conduit, 3/4 In., 10 ft. L
Mfr # A52AG12
Zoro # G0755815
product price: $11.89
/ea
Sold in multiples of 6 for $71.34
Item requires special delivery charges. A $8.33 per item surcharge will be applied.
$71.34
Free 30-Day Returns
Key Features
- Conduit Trade Size 3/4 in
- Conduit Nominal Length 10 ft
- Standards UL 651/ NEMA TC 2
- Inside Dia. 53/64 in
- PVC Conduit Style Conduit with Bell End
Product Information
- Brand Cantex
- MFR # A52AG12
- Zoro # G0755815
- UPC # 088700060029
- Country of Origin United States
- Category Non Metallic Conduit
Dimensions
Conduit Trade Size | 3/4 in |
Conduit Nominal Length | 10 ft |
Inside Dia. | 53/64 in |
Nominal Length | 10 ft |
Nominal Outside Dia. | 1 3/64 in |
Overall Length | 10 ft |
Outside Diameter | 1.05 in |
Inside Diameter | 0.78 in |
Trade Size | 3/4 in |
Details
Description
PVC Conduit, Trade Size 3/4 in, Inside Diameter 0.78 in, Outside Diameter 1.05 in, Wall Thickness 0.11 in, PVC, Nominal Length 10 ft, Conduit Type Schedule 40, Conduit Style Conduit with Bell End, Overall Length 10 ft, Bell End, UL 651/ NEMA TC 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.75in ID, Red, 6in, PK10 (EPS300-3/4-6"-RED-10-10 PC PKS)
- ILSCO Power Distribution Block, Line Conductor (PDB-55-500-1-EC)
- JONARD TOOLS Electrical Wall Box Cutter, Double Gang (EBC-800)
- HAMMOND MFG. Type 3R Wiring Trough, 6x6x60, Steel/Galv (C3RWT660G)
- CANTEX Schedule 40 Conduit, 1-1/2 In., 10 ft. L (A52BE12)
- CANTEX Schedule 80 Conduit, 3/4 In., 10 ft. L (A53AG12)
- CANTEX Schedule 40 Conduit, 4 In., 10 ft. L, PVC (A52EA12)
- CANTEX Schedule 40 Conduit, 3 In., 10 ft. L, PVC (A52DA12)
- CANTEX Schedule 40 Conduit, 2 In., 10 ft. L, PVC (A52CA12)
- CANTEX Schedule 80 Conduit, 2 In., 10 ft. L, PVC (A53CA12)
- CANTEX Schedule 40 Conduit, 1-1/4 In., 10 ft. L (A52BC12)
- Cantex Conduit