Cantex
Schedule 40 Conduit, 4 In., 10 ft. L, PVC
- Zoro #: G2670744
- Mfr #: A52EA12
Tap to zoom
Hover or click to zoom
$151.95
- Item: PVC Conduit
- Conduit Trade Size: 4 in
- Conduit Nominal Length: 10 ft
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $151.95
Cantex #A52EA12 Specifications
- Zoro #: G2670744
- Mfr #: A52EA12
- Item: PVC Conduit
- Conduit Trade Size: 4 in
- Conduit Nominal Length: 10 ft
- Standards: UL 651/ NEMA TC 2
- Inside Dia.: 4 1/64 in
- PVC Conduit Style: Conduit with Bell End
- PVC Conduit Type: Schedule 40
- Conduit Material: PVC
- Material: PVC
- Wall Thickness: 0.24 in
- Special Features: Bell End
- Nominal Outside Dia.: 4 1/2 in
- Nominal Length: 10 ft
- Type: Schedule 40
- Overall Length: 10 ft
- Inside Diameter: 3.96 in
- Conduit Type: Schedule 40
- Outside Diameter: 4.5 in
- Conduit Style: Conduit with Bell End
- Trade Size: 4 in
- Country of Origin (subject to change): United States
Description
Conduit, Conduit Material PVC, PVC Conduit Type Schedule 40, Conduit Trade Size 4 in, Conduit Nominal Length 10 ft, Nominal Length 10 ft, Inside Dia. 4 1/64 in, Wall Thickness 15/64 in, Nominal Outside Dia. 4 1/2 in, Special Features Bell End, Standards UL 651/ NEMA TC 2
Reviews of Cantex #A52EA12
Explore more
- Cantex Schedule 40 Conduit, 1 In., 10 ft. L, PVC A52BA12
- Cantex Schedule 40 Conduit, 1-1/2 In., 10 ft. L A52BE12
- Cantex Schedule 40 Conduit, 1-1/4 In., 10 ft. L A52BC12
- Cantex Schedule 40 Conduit, 2-1/2 In., 10 ft. L A52CE12
- Cantex Schedule 40 Conduit, 3/4 In., 10 ft. L A52AG12
- Cantex Schedule 80 Conduit, 2 In., 10 ft. L, PVC A53CA12
- Cantex Schedule 80 Conduit, 1-1/4 In., 10 ft. L A53BC12
- Cantex Schedule 80 Conduit, 1 In., 10 ft. L, PVC A53BA12
- Thomas & Betts 1/2" YELLOW ENT 200' COIL 637894
- Garvin Long 1-1/2" Galvanized Rigid Conduit Pipe Nipple, 5" RN150500
- Thomas & Betts 3/4" YELLOW ENT 100' COIL 637897
- Cantex Conduit