Zoro Homepage

AF04500 4-1/2in ALUMINUM FOIL, 2000PK

  • Mfr # AD01062

  • Zoro # G610515595


product price: $85.85
/pk 2000, $0.04/ea
Free Shipping & Returns

Key Features

Color
Tan
Material
Vinyl Tape
Disc Diameter Fraction
1-1/16 in
Disc Dia.
1.062 in (26.97 mm)
Quantity per Roll
2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD01062
Zoro #
G610515595
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter Fraction
1-1/16 in
Disc Dia.
1.062 in (26.97 mm)

Details

Color
Tan
Material
Vinyl Tape
Quantity per Roll
2000

Description

AD-SH Series anodizing discs are best suited for hard or soft anodizing. These discs are conformable and resistant to chemicals and abrasions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.