Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector Cap, Long-Threaded, Sz 7/8, PK500

  • Mfr # 99191511

  • Zoro # G4893170


product price: $138.99
/pk 500, $0.28/ea
Sold in multiples of 30 for $4,169.70
Free Shipping & Returns

Key Features

Material
Low-Density Polyethylene
Nominal Size
7/8"
For Use In
Hydraulic Double Threaded Bulkhead Fittings
Min. Dia.
0.861"
Type
Long-Threaded Connector Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99191511
Zoro #
G4893170
UPC #
-
Country of Origin
United States

Dimensions

Nominal Size
7/8"
Min. Dia.
0.861"

Details

Material
Low-Density Polyethylene
For Use In
Hydraulic Double Threaded Bulkhead Fittings
Type
Long-Threaded Connector Cap
Item
Connector Cap,Long-Threaded,Sz 7/8,PK500

Description

Connector Cap,Long-Threaded,Sz 7/8,PK500, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.