This item is Discontinued.

No Product Image Available

Ergonomic Center Pull Tab Plug 1.012" ECP-M27 600PK (Discontinued)

  • Mfr # QECPM27Q1
  • Zoro # G4890090
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QECPM27Q1
Zoro #
G4890090
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter
1.03"
Min. Dia.
1.012"

Details

Material
Thermoplastic Rubber
For Use In
All Metric Thread Pitches for the Given Diameter
Type
Center Pull-Tab Plug
Item
Ergonomic Center Pull Tab Plug

Description

Ergo Plug,Cntr Pull Tab.O.D. 1.22 In.,PK600, Package Quantity 600

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.