Flnge Covr, Cap I.D. 5.641", 0.34" H, PK50
Mfr # 99190860
Zoro # G4889101
product price: $152.99
/pk 50, $3.06/ea
Free Shipping & Returns
Key Features
Material
01-LPE LOW DENSITY POLYETHYLEN
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99190860
Zoro #
G4889101
UPC #
-
Country of Origin
United States
Details
Item
Flnge Covr,Cap I.D. 5.641",0.34" H,PK50
Material
01-LPE LOW DENSITY POLYETHYLEN
Color
Yellow
Description
Flnge Covr,Cap I.D. 5.641 In.,0.34 In. H,PK50, Package Quantity 50
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.