Zoro Homepage

Flnge Covr, Cap I.D. 6.141", 0.34" H, PK50

  • Mfr # 99190862

  • Zoro # G4889110


product price: $248.99
/pk 50, $4.98/ea
Free Shipping & Returns

Key Features

Material
01-LPE LOW DENSITY POLYETHYLEN
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99190862
Zoro #
G4889110
UPC #
-
Country of Origin
United States

Details

Item
Flnge Covr,Cap I.D. 6.141",0.34" H,PK50
Material
01-LPE LOW DENSITY POLYETHYLEN
Color
Yellow

Description

Flnge Covr,Cap I.D. 6.141 In.,0.34 In. H,PK50, Package Quantity 50

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.