Zoro Homepage

Flnge Covr, Cap I.D. 6.906", 0.34" H, PK40

  • Mfr # 99190864

  • Zoro # G4889223


product price: $217.99
/pk 40, $5.45/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
01-LPE LOW DENSITY POLYETHYLEN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99190864
Zoro #
G4889223
UPC #
-
Country of Origin
United States

Details

Item
Flnge Covr,Cap I.D. 6.906",0.34" H,PK40
Color
Yellow
Material
01-LPE LOW DENSITY POLYETHYLEN

Description

Flnge Covr,Cap I.D. 6.906 In.,0.34 In. H,PK40, Package Quantity 40

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.