Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug, Square Head, Threaded, 3/4-14", PK400, Material: High-Density Polyethylene

  • Mfr # QTP91KA1

  • Zoro # G4885452


product price: $0.73
/ea
Sold in multiples of 12 for $8.76

Key Features

Material
High-Density Polyethylene
Nominal Size
3/4"
For Use In
Low-pressure Testing and In-house Handling NPT Threads
Type
Square-Head Threaded Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QTP91KA1
Zoro #
G4885452
UPC #
-
Country of Origin
United States

Dimensions

Nominal Size
3/4"

Details

Material
High-Density Polyethylene
For Use In
Low-pressure Testing and In-house Handling NPT Threads
Type
Square-Head Threaded Plug
Item
Plug,Square Head,Threaded,3/4-14",PK400

Description

Plug,Square Head,Threaded,3/4-14 In.,PK400, Package Quantity 400

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.