Zoro Homepage

PVCBLK102, 8000PK

  • Mfr # HCR-580-32

  • Zoro # G310463417


product price: $861.99
/pk 8000, $0.11/ea
Free Shipping & Returns

Key Features

Inside Length
2.06 in
Material
Caplugs High Temp Black
Inside Dia.
0.54 in
Color
Black Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCR-580-32
Zoro #
G310463417
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
2.06 in
Inside Dia.
0.54 in

Details

Material
Caplugs High Temp Black
Color
Black Vinyl

Description

HCR Series caps were developed to mask and protect copper tubing during high-temperature masking processes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.