This item is Discontinued.

Caplugs Red Plastic Tapered Cap 1.785" - 1.895" Plug 1.865" - 1.975" 500PK Q911Q1

Red Plastic Tapered Cap 1.785" - 1.895" Plug 1.865" - 1.975" 500PK (Discontinued)

  • Mfr # Q911Q1
  • Zoro # G4885139
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q911Q1
Zoro #
G4885139
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter
1.895", 1.975"
Min. Dia.
1.785", 1.865"

Details

Material
Low-Density Polyethylene
For Use In
MIL Std, SAE-type Fittings, Hydraulic and Threaded or Non threaded Fittings
Type
Tapered Cap and Plug
Item
Tapered Cap

Description

Cap,Tp,Plg,O.D. 1.785 In.,I.D. 1.975 In.,PK500, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.