This item is Discontinued.

Caplugs Red Plastic Tapered Cap .805" - .909" Plug .869" - .973" 500PK Q192-11AK1

Red Plastic Tapered Cap .805" - .909" Plug .869" - .973" 500PK (Discontinued)

  • Mfr # Q192-11AK1
  • Zoro # G4884463
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Q192-11AK1
Zoro #
G4884463
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter
0.909", 0.973"
Min. Dia.
0.805", 0.869"

Details

Material
Low-Density Polyethylene
For Use In
MIL Std, SAE-type Fittings, Hydraulic and Threaded or Non threaded Fittings
Type
Tapered Cap and Plug
Item
Tapered Cap
Product Type
Cap,Tp,Plg,O.D. 0.805",I.D. 0.973",PK500

Description

Cap,Tp,Plg,O.D. 0.805 In.,I.D. 0.973 In.,PK500, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.