Shop CAPTIVE-AIRE
See all product information
Create Account
Amplifier, 1 3/4 in H, 2 5/8 in W
- Mfr # DFC-X
- Zoro # G421669951
product price:Â
$
573.99
/ea
Free Shipping & Returns
Key Features
Overall Width
2 5/8 in
Overall Depth
4 7/16 in
Overall Height
1 3/4 in
Thermostat Control Type
Dial
Maximum Operating Temperature
90 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DFC-X
- Zoro #
- G421669951
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 2 5/8 in
- Overall Depth
- 4 7/16 in
- Overall Height
- 1 3/4 in
Details
- Thermostat Control Type
- Dial
- Maximum Operating Temperature
- 90 Degrees F
- Item
- Amplifier
Description
Amplifier, 4 7/16 in Overall Depth, 1 3/4 in Overall Height, 2 5/8 in Overall Width, Dial, Maximum Operating Temperature 90 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.