Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 8 5/16 in L, 1 hp; 3/4 hp

  • Mfr # CK48HF15FF01-60-115

  • Zoro # G521673322


product price: $252.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CK48HF15FF01-60-115
Zoro #
G521673322
UPC #
-
Country of Origin
United States

Description

Motor, Single Phase, 1 hp, 3/4 hp HP, Nameplate RPM 1,625 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 7.2/3.6, 9.8/4.9 A, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Mounting Position Horizontal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.