Shop CAPTIVE-AIRE
See all product information
Create Account
Range Hood Filter, SS, 19 1/2 in H
- Mfr # CSF2020-U
- Zoro # G621688547
product price:Â
$
330.99
/ea
Free Shipping & Returns
Key Features
Nominal Height
20 in
Frame or Header Material
Stainless Steel
Media Area
2.23 sq ft
Actual Width
19 1/2 in
Includes
Hook
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSF2020-U
- Zoro #
- G621688547
- UPC #
- -
- Country of Origin
- China
- Frame or Header Material
- Stainless Steel
- Media Area
- 2.23 sq ft
- Includes
- Hook
- Standards
- ETL Listed
- Shape
- Rectangular
- Filters Out
- Aerosols, Gases
- Air Filter Construction
- Baffle
- Air Filter Item
- Range Hood Filter
- Removes Particles Down To
- 1.0 to 3.0 micron
- Item
- Range Hood Filter
Dimensions
- Nominal Height
- 20 in
- Actual Width
- 19 1/2 in
- Actual Height
- 19 1/2 in
- Nominal Width
- 20 in
- Actual Depth
- 1 7/8 in
- Nominal Depth
- 2 in
Description
Range Hood Filter, Rectangular, Media Material Not Applicable, Air Filter Construction Baffle, Frame or Header Material Stainless Steel, For Use With (Systems) Not Applicable, Media Area 2.23 sq ft, Filters Out Aerosols, Gases, Removes Particles Down To 1.0 to 3.0 micron, Initial Resistance @ 300 fpm Not Applicable, Nominal Height 20 in, Nominal Width 20 in, Nominal Depth 2 in, Actual Height 19 1/2 in, Actual Width 19 1/2 in, Actual Depth 1 7/8 in, Includes Hook, Standards ETL Listed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.