Shop CAREFREE OF COLORADO

ALPINE SLIDE ROOM AWNING 15in T MOUNTING HARDWARE WHITE 3-5in

  • Mfr # KG25T15

  • Zoro # G315559573


product price:  $93.75
/ea

Key Features

Length
20 in
Depth (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KG25T15
Zoro #
G315559573
UPC #
740544969394
Country of Origin
United States

Dimensions

Length
20 in
Depth (In.)
6 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.