Shop CAREFREE OF COLORADO
See all product information
Create Account
KIT, MOUNTING GAS SPRING TRAVEL'R
Mfr # R001576
Zoro # G615559617
product price:Â $9.15
/eaKey Features
Depth (In.)
1 in
Length
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R001576
- Zoro #
- G615559617
- UPC #
- 740544725396
- Country of Origin
- China
Dimensions
- Depth (In.)
- 1 in
- Length
- 42 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.