Shop CARGO TUFF
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Dunnage airbags, 8 psi, PK480
Mfr # 1-PPW5272L1
Zoro # G022439564
product price:Â
$
5,873.99
/pk 480, $12.24/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Working Pressure
3 psi
Breaking Pressure
8 psi
Dunnage Bag Material
Industrial Poly-Woven
Length
72 in
Mil Thickness
8.5 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-PPW5272L1
- Zoro #
- G022439564
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length
- 72 in
- Mil Thickness
- 8.5 mil
- Width
- 52 in
Details
- Item
- Dunnage airbags
- Working Pressure
- 3 psi
- Breaking Pressure
- 8 psi
- Dunnage Bag Material
- Industrial Poly-Woven
Description
Dunnage airbags, Dunnage Bag Material Industrial Poly-Woven, Length 72 in, Width 52 in, Mil Thickness 8.5 mil, Breaking Pressure 8 psi, Working Pressure 3 psi, Package Quantity 480