Shop CARGO TUFF

Lashingtosecureproductsincontainers

  • Mfr # LC-TECHLASHADDON2-24708
  • Zoro # G422440863

product price: 
$
28.09
/pk of 32, $0.88/ea

Key Features

AAR Approved
No
Break Strength
6,744 lb
Strapping Width
1 1/2 in
Strapping Material
Polyester
Strapping Finish
Woven
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LC-TECHLASHADDON2-24708
Zoro #
G422440863
UPC #
-
Country of Origin
Türkiye

Dimensions

Strapping Width
1 1/2 in
Strapping Thickness
0.0625 in
Strapping Length
248 in

Details

AAR Approved
No
Break Strength
6,744 lb
Strapping Material
Polyester
Strapping Finish
Woven
Standards
ASTM D3950
Strapping Grade
Hand Strapping
Item
Container lashing to secure products in containers
Color
White

Description

Container lashing to secure products in containers, Strapping Grade Hand Strapping, Strapping Width 1 1/2 in, Break Strength 6,744 lb, Core Diameter Not Applicable, Core Width Not Applicable, Strapping Finish Woven, Color White, Package Quantity 32

Ratings & reviews