Shop CARGO TUFF
See all product information
Create Account
Lashingtosecureproductsincontainers
- Mfr # LC-TECHLASHADDON1-26076
- Zoro # G522440329
product price:Â
$
25.75
/pk 40, $0.64/ea
Key Features
Strapping Finish
Woven
Strapping Grade
Hand Strapping
Strapping Thickness
0.0625 in
Strapping Width
1 1/2 in
Strapping Length
204 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LC-TECHLASHADDON1-26076
- Zoro #
- G522440329
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Strapping Thickness
- 0.0625 in
- Strapping Width
- 1 1/2 in
- Strapping Length
- 204 in
Details
- Strapping Finish
- Woven
- Strapping Grade
- Hand Strapping
- AAR Approved
- No
- Break Strength
- 6,744 lb
- Item
- Container lashing to secure products in containers
- Color
- White
- Standards
- ASTM D3950
- Strapping Material
- Polyester
Description
Container lashing to secure products in containers, Strapping Grade Hand Strapping, Strapping Width 1 1/2 in, Break Strength 6,744 lb, Core Diameter Not Applicable, Core Width Not Applicable, Strapping Finish Woven, Color White, Package Quantity 40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.