Shop CARGO TUFF
See all product information
Create Account
Ratchet Straps with E-Track Ends, PK20
- Mfr # LA-ECLIP-2.0X16GR
- Zoro # G223654568
product price:Â
$
13.89
/pk of 20, $0.69/ea
Key Features
Overall Length
16 ft
Overall Width
2 in
Adjustment Type
Ratchet
Standards
WSTDA
End Material
Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LA-ECLIP-2.0X16GR
- Zoro #
- G223654568
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- Ratchet Straps with E-Track Ends
- Adjustment Type
- Ratchet
- Standards
- WSTDA
- End Material
- Zinc
- Tie Down Material
- Polyester
- Working Load Limit
- 1,467 lb
- End Type
- E-Track
- Reinforcement Properties
- Reinforced Stitching
- Color
- Gray
- Tensile Strength
- 7,194 lb/in
Description
Ratchet Straps with E-Track Ends, Working Load Limit 1,467 lb, Color Gray, End Type E-Track, Tensile Strength 7,194 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties Reinforced Stitching, Fixed End Length 4 ft, Overall Length 16 ft, Standards WSTDA, Adjustment Type Ratchet, End Material Zinc, Product Type Ratchet Strap, Package Quantity 20