Shop CARGO TUFF
See all product information
Create Account
Ratchet Straps with E-Track Ends, PK20
- Mfr # LA-ECLIP-2.0X20BR
- Zoro # G323654338
product price:Â
$
14.35
/pk 20, $0.72/ea
Key Features
Working Load Limit
1,467 lb
Standards
WSTDA
Tie Down Material
Polyester
Overall Length
20 ft
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LA-ECLIP-2.0X20BR
- Zoro #
- G323654338
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Overall Length
- 20 ft
- Fixed End Length
- 4 ft
- Overall Width
- 2 in
- Wire Rope Length
- 20 ft
- Length
- 20 ft
Details
- Item
- Ratchet Straps with E-Track Ends
- Working Load Limit
- 1,467 lb
- Standards
- WSTDA
- Tie Down Material
- Polyester
- Color
- Blue
- Adjustment Type
- Ratchet
- End Material
- Zinc
- Reinforcement Properties
- Reinforced Stitching
- End Type
- E-Track
- Tensile Strength
- 7,194 lb/in
Description
Ratchet Straps with E-Track Ends, Working Load Limit 1,467 lb, Color Blue, End Type E-Track, Tensile Strength 7,194 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties Reinforced Stitching, Fixed End Length 4 ft, Overall Length 20 ft, Standards WSTDA, Adjustment Type Ratchet, End Material Zinc, Product Type Ratchet Strap, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.