Shop CARGO TUFF
See all product information
Create Account
Ratchet Straps with E-Track Ends, PK20
- Mfr # LA-ECLIP-2.0X12YR
- Zoro # G923654745
product price:Â
$
13.25
/pk 20, $0.66/ea
Key Features
End Type
E-Track
End Material
Zinc
Adjustment Type
Ratchet
Overall Width
2 in
Working Load Limit
1,467 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LA-ECLIP-2.0X12YR
- Zoro #
- G923654745
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Overall Width
- 2 in
- Fixed End Length
- 4 ft
- Overall Length
- 12 ft
- Wire Rope Length
- 12 ft
- Length
- 12 ft
Details
- Item
- Ratchet Straps with E-Track Ends
- End Type
- E-Track
- End Material
- Zinc
- Adjustment Type
- Ratchet
- Working Load Limit
- 1,467 lb
- Standards
- WSTDA
- Reinforcement Properties
- Reinforced Stitching
- Tie Down Material
- Polyester
- Color
- Yellow
- Tensile Strength
- 7,194 lb/in
Description
Ratchet Straps with E-Track Ends, Working Load Limit 1,467 lb, Color Yellow, End Type E-Track, Tensile Strength 7,194 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties Reinforced Stitching, Fixed End Length 4 ft, Overall Length 12 ft, Standards WSTDA, Adjustment Type Ratchet, End Material Zinc, Product Type Ratchet Strap, Package Quantity 20