Shop CARHARTT
See all product information
Create Account
BASE LAYER
- Mfr # UM0113MBLKXXL
- Zoro # G624173354
product price:Â
$
34.75
/ea
Key Features
Collar Style
Crew
Fabric Weight
200 g/sq m
Sleeve Length
37 in
Color
Black
Size
2XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UM0113MBLKXXL
- Zoro #
- G624173354
- UPC #
- 061492036335
- Country of Origin
- Cambodia
Dimensions
- Sleeve Length
- 37 in
- Size
- 2XL
- Maximum Chest Size
- 52 in
- Minimum Chest Size
- 50 in
- Size-Body Type
- Regular
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
Details
- Collar Style
- Crew
- Fabric Weight
- 200 g/sq m
- Color
- Black
- Style
- Midweight Waffle Base Layer Crewneck Top
- Moisture-Wicking
- Yes
- Gender
- Men's
- Material
- 100% Polyester
- Item
- Base Layer
- Tag-less
- Yes
- Shell Material
- 100% Polyester
- Wire Color
- Black
- Container Type
- Midweight Waffle Base Layer Crewneck Top
Description
Base Layer, Style Midweight Waffle Base Layer Crewneck Top, Gender Men's, Material 100 Percent Polyester, Collar Style Crew, Color Black, Fabric Weight 200 g/sq m, Sleeve Type Long, Size 2XL, Size-Body Type Regular, Maximum Chest Size 52 in, Minimum Chest Size 50 in, Moisture-Wicking Yes, Sleeve Length 37 in, Tag-less Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.