102776 Bib Overalls, Cotton, 12 oz Fabric Weight, 34 in Inseam, Navy, 34 x 34

  • Mfr # 102776-412-34x34

  • Zoro # G1610139


product price:  $99.99
/ea

Key Features

Material
Cotton
Fabric Weight
12 oz
Closure Type
Buttons/Snaps
Gender
Men's
Series
102776
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
102776-412-34x34
Zoro #
G1610139
UPC #
192776080727
Country of Origin
Multiple

Dimensions

Size
34 x 34
Fits Waist Size
34 in
Minimum Waist Size
33 in
Tag Size
34 x 34
Maximum Chest Size
40 1/2 in
Maximum Waist Size
34 in
Minimum Chest Size
10 1/8 in
Size-Body Type
Regular

Details

Item
Bib Overalls
Color
Navy
Material
Cotton
Fabric Weight
12 oz
Inseam
34 in
Closure Type
Buttons/Snaps
Gender
Men's
Series
102776
Features
Adjustable Elastic Suspenders, Double-Layer Knees With Openings for Adding Knee Pads and Cleaning Out Debris, Multi-Compartment Bib Pocket
Hammer Loop
Yes
Number of Pockets
9
Number of Outside Pockets
9
Style
Bib Overall
Pocket Locations
Back, Lower Front Ledge Pockets
Suspender Material
Elastic
Includes Hammer Loop
Yes
Cleaning and Care Instructions
Machine Wash
Waist Closure
Zipper
Garment Type
Overalls
Includes Suspenders
Yes
Includes Lining
No
Insulated for Cold Conditions
No
Reinforced Locations
Kick Panels, Pockets
Fly Closure Type
Zipper

Description

Bib Overalls, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 12 oz, Number of Outside Pockets 9, Includes Lining No, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Navy, Maximum Chest Size 40 1/2 in, Minimum Chest Size 10 1/8 in, Maximum Waist Size 34 in, Minimum Waist Size 33 in, Inseam 34 in, Size M, Size-Body Type Regular, Cleaning and Care Instructions Machine Wash

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products