Shop CARHARTT

104393 OR4393 M LseFit FrmDck Ins Bib Ovrll, Cotton, 12 oz Fabric Weight, 31 in Inseam, Black, 5XL

  • Mfr # 104393-BLK

  • Zoro # G201838164


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Material
Cotton
Fabric Weight
12 oz
Inseam
31 in
Closure Type
Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
104393-BLK
Zoro #
G201838164
UPC #
192776514420
Country of Origin
Mexico

Dimensions

Size
5XL
Fits Waist Size
65 in
Minimum Waist Size
33 in
Tag Size
65 x 31
Maximum Chest Size
40 1/2 in
Minimum Chest Size
12 1/8 in
Maximum Waist Size
65 in
Size-Body Type
Regular

Details

Item
OR4393 M LseFit FrmDck Ins Bib Ovrll
Color
Black
Material
Cotton
Fabric Weight
12 oz
Inseam
31 in
Closure Type
Zipper
Gender
Men's
Series
104393
Features
Adjustable Elastic Suspenders, Double-Layer Knees With Openings for Adding Knee Pads and Cleaning Out Debris, Multi-Compartment Bib Pocket with Zip Closure
Number of Outside Pockets
5
Ankle Style
Zipper, Snap
Hammer Loop
Yes
Lining Material
Quilted
Number of Pockets
5
Garment Type
Overalls
Style
Bib Overall
Cleaning and Care Instructions
Machine Wash
Insulated for Cold Conditions
Yes
Includes Lining
Yes
Insulation Material
Polyester
Fly Closure Type
Zipper
Includes Suspenders
Yes
Reinforced Locations
Kick Panels, Pockets
Pocket Locations
Back, Front
Temperature Rating
Not Rated
Includes Hammer Loop
Yes
Waist Closure
Zipper
Ankle Type
Zipper; Snap

Description

OR4393 M LseFit FrmDck Ins Bib Ovrll, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Not Rated, Gender Men's, Material Cotton, Fabric Weight 12 oz, Number of Outside Pockets 5, Includes Lining Yes, Lining Material Quilted, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Black, Maximum Chest Size 40 1/2 in, Minimum Chest Size 12 1/8 in, Maximum Waist Size 65 in, Minimum Waist Size 33 in, Inseam 31 in, Size 5XL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.