BASE LAYER
- Mfr # UM0115MBLKL
- Zoro # G524173379
product price:Â
$
34.75
/ea
Key Features
Style
Base Layer Bottom
Color
Black
Size-Body Type
Regular
Maximum Waist Size
38 in
Material
100% Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UM0115MBLKL
- Zoro #
- G524173379
- UPC #
- 061492037455
- Country of Origin
- Cambodia
Dimensions
- Size-Body Type
- Regular
- Size
- L
- Maximum Waist Size
- 38 in
- Bottle Size
- L
- Size - Alpha
- L
Details
- Style
- Base Layer Bottom
- Item
- Base Layer
- Color
- Black
- Material
- 100% Polyester
- Inseam
- 32 1/2
- Shell Material
- 100% Polyester
- Wire Color
- Black
- Container Type
- Base Layer Bottom
Description
Base Layer, Style Base Layer Bottom, Color Black, Size L, Size-Body Type Regular, Inseam 32 1/2, Material 100 Percent Polyester, Maximum Waist Size 38 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.