BASE LAYER
- Mfr # UM0115MBLKXXL
- Zoro # G324173364
product price:Â
$
34.75
/ea
Key Features
Material
100% Polyester
Style
Base Layer Bottom
Maximum Waist Size
46 in
Size-Body Type
Regular
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UM0115MBLKXXL
- Zoro #
- G324173364
- UPC #
- 061492037479
- Country of Origin
- Cambodia
- Item
- Base Layer
- Material
- 100% Polyester
- Style
- Base Layer Bottom
- Color
- Black
- Inseam
- 33 1/2
- Shell Material
- 100% Polyester
- Wire Color
- Black
- Container Type
- Base Layer Bottom
- Sensor Body Style
- Base Layer Bottom
Dimensions
- Maximum Waist Size
- 46 in
- Size
- 2XL
- Size-Body Type
- Regular
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
- Container Size
- 2XL
Description
Base Layer, Style Base Layer Bottom, Color Black, Size 2XL, Size-Body Type Regular, Inseam 33 1/2, Material 100 Percent Polyester, Maximum Waist Size 46 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.