BASE LAYER
- Mfr # UM0115MBLKXL
- Zoro # G024173374
product price:Â
$
34.75
/ea
Key Features
Maximum Waist Size
42 in
Inseam
33
Size-Body Type
Regular
Material
100% Polyester
Style
Base Layer Bottom
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UM0115MBLKXL
- Zoro #
- G024173374
- UPC #
- 061492037462
- Country of Origin
- Cambodia
Dimensions
- Maximum Waist Size
- 42 in
- Size
- XL
- Size-Body Type
- Regular
- Bottle Size
- XL
- Size - Alpha
- XL
Details
- Inseam
- 33
- Material
- 100% Polyester
- Style
- Base Layer Bottom
- Color
- Black
- Item
- Base Layer
- Shell Material
- 100% Polyester
- Wire Color
- Black
- Container Type
- Base Layer Bottom
Description
Base Layer, Style Base Layer Bottom, Color Black, Size XL, Size-Body Type Regular, Inseam 33, Material 100 Percent Polyester, Maximum Waist Size 42 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.