Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mens Rigby Relaxed Straight Dungaree, 8.5oz 98% Cotton/2% Spandex Canvas, Navy, 50 in x 30 in

  • Mfr # 102291-412

  • Zoro # G702190747


product price: $54.99
/ea

Key Features

Fabric Weight
8.5oz
Gender
Men's
Fit
Relaxed
Material
98% Cotton/2% Spandex Canvas
Size
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102291-412
Zoro #
G702190747
UPC #
889192971233
Country of Origin
Bangladesh

Dimensions

Size
50 in

Details

Item
Relaxed Straight Dungaree
Fabric Weight
8.5oz
Gender
Men's
Fit
Relaxed
Color
Navy
Inseam
30 in
Material
98% Cotton/2% Spandex Canvas
Waist Rise
Mid Rise
Series
Rigby
Style Number
102291

Description

BN2291 M RF Rilaxed Fitt Cnvs Wrk Pnt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.