Shop CARHARTT

Canvas Coveralls, 2% Spandex Stretch Canvas, 98% Cotton, 6.5 oz Fabric Weight, 30 in Inseam, Navy

  • Mfr # 105019-I26LSHT

  • Zoro # G605658016


product price:  $99.99
/ea

Key Features

Color
Navy
Material
2% Spandex Stretch Canvas, 98% Cotton
Fabric Weight
6.5 oz
Closure Type
Storm Flap, Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
105019-I26LSHT
Zoro #
G605658016
UPC #
192776957890
Country of Origin
Mexico

Dimensions

Size
L
Size-Body Type
Short
Minimum Waist Size
36 in
Maximum Waist Size
38 in
Minimum Height
5 ft 3 in
Minimum Chest Size
42 in
Maximum Height
5 ft 7 in
Maximum Chest Size
44 in

Details

Item
Canvas Coveralls
Color
Navy
Material
2% Spandex Stretch Canvas, 98% Cotton
Fabric Weight
6.5 oz
Inseam
30 in
Closure Type
Storm Flap, Zipper
Gender
Men's
Features
Adjustable Sleeve Cuff, Ankle-to-Knee Leg Opening with Snap Closure Fits Over Boots, Back Yoke with Pleats for Ease of Movement, Flex Waistband, Multiple Utility Pockets for Added Storage, Rugged Flex Stretch Technology, Two Secure Chest Pockets with Flaps and Hook-and-Loop Closure, Two Side-Entry Pass-Through Pockets with Snap Closures, Two-Way Front Zipper with Storm Flap
Cuff Style
Snap Closure
Number of Outside Pockets
2
Reinforced Locations
Back Yoke
Designed to Wear Over Clothes
Yes
Cleaning and Care Instructions
Cool Iron, Do Not Dry Clean, Machine Wash Warm Like Colors, Non-Chlorine Bleach, Tumble Dry Low
Zipper Material
Brass
Application
Carpentry, Construction, Fire Department, General Purpose, Hospitality, Police, Prisons
Includes Lining
No
Includes Hammer Loop
No
Wind-Resistant
No
Wrist Closure
Snaps
Moisture-Wicking
No
Water-Resistant
No
Pocket Locations
Chest
Pass Through Pockets
Yes
Will Fit Over Boots
Yes
Collar Style
Stand Up
Insulated for Cold Conditions
No
Attached Hood
No

Description

Canvas Coveralls, Insulated for Cold Conditions No, Gender Men's, Material 2 Percent Spandex Stretch Canvas, 98 Percent Cotton, Front Closure Type Storm Flap, Zipper, Fabric Weight 6.5 oz, Number of Outside Pockets 2, Collar Style Stand Up, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 44 in, Maximum Waist Size 38 in, Inseam 30 in, Size L, Size - Numeric Not Applicable, Size-Body Type Short, Sleeve Type Long, Minimum Waist Size 36 in, Minimum Chest Size 42 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products