Carhartt Roller Buckle Belt, Black, Full Grain Bridle Leather, 50 in Length, 1 1/2 in Width
Mfr # A000556200115
Zoro # G903497737
product price:Â $31.95
/eaKey Features
Belt Material
Full Grain Bridle Leather
Color
Black
Overall Length
50 in
Width
1 1/2 in
Buckle Material
Zinc Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A000556200115
Zoro #
G903497737
UPC #
888999396928
Country of Origin
India
Dimensions
Overall Length
50 in
Width
1 1/2 in
Minimum Waist Size
44 in
Maximum Waist Size
46 in
Details
Item
Carhartt Roller Buckle Belt
Belt Material
Full Grain Bridle Leather
Color
Black
Buckle Material
Zinc Alloy
Adjustment Type
Buckle
Reversable
No
Buckle Finish
Antique Nickle
Buckle Design
Harness Buckle
Features
Debossed Keeper
Material Style
Solid
Style
Roller Belt
Description
Carhartt Roller Buckle Belt, Style Roller Belt, Adjustment Type Buckle, Belt Material Full Grain Bridle Leather, Buckle Material Zinc Alloy, Width 1 1/2 in, Overall Length 50 in, Maximum Waist Size 46 in, Color Black, Reversable No, Buckle Design Harness Buckle, Buckle Finish Antique Nickle, Features Debossed Keeper, Material Style Solid, Minimum Waist Size 44 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.