Carhartt Triple Stitch Belt, Brown, Top Grain Saddle Leather, 40 in Length, 1 3/8 in Width

  • Mfr # A000550720110

  • Zoro # G803327851


product price:  $32.55
/ea

Key Features

Belt Material
Top Grain Saddle Leather
Color
Brown
Overall Length
40 in
Width
1 3/8 in
Buckle Material
Zinc Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A000550720110
Zoro #
G803327851
UPC #
888999398595
Country of Origin
Guatemala

Dimensions

Overall Length
40 in
Width
1 3/8 in
Minimum Waist Size
34 in
Maximum Waist Size
36 in

Details

Item
Carhartt Triple Stitch Belt
Belt Material
Top Grain Saddle Leather
Color
Brown
Buckle Material
Zinc Alloy
Adjustment Type
Buckle
Style
Triple Stitch Belt
Features
Veg Tanned Triple Stitch Leather
Buckle Finish
Antique Nickle
Reversable
No
Buckle Design
Harness Buckle
Material Style
Solid

Description

Carhartt Triple Stitch Belt, Style Triple Stitch Belt, Adjustment Type Buckle, Belt Material Top Grain Saddle Leather, Buckle Material Zinc Alloy, Width 1 3/8 in, Overall Length 40 in, Maximum Waist Size 36 in, Color Brown, Reversable No, Buckle Design Harness Buckle, Buckle Finish Antique Nickle, Features Veg Tanned Triple Stitch Leather, Material Style Solid, Minimum Waist Size 34 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.