Shop All Belts
Carhartt
Classic Buckle Belt, Brown, 40" L, 1-1/2" W
Mfr # A000550920110
Zoro # G803327998
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Style Classic Buckle Belt
- Width 1 1/2 in
- Belt Material Full Grain Bridle Leather
- Features Removable Buckle
Product Information
Dimensions
Width | 1 1/2 in |
Minimum Waist Size | 34 in |
Overall Length | 40 in |
Maximum Waist Size | 36 in |
Details
Description
Carhartt Classic Buckle Belt, Style Classic Buckle Belt, Adjustment Type Buckle, Belt Material Full Grain Bridle Leather, Buckle Material Zinc Alloy, Width 1 1/2 in, Overall Length 40 in, Maximum Waist Size 36 in, Color Brown, Reversable No, Buckle Design Harness Buckle, Buckle Finish Nickler Roller, Features Removable Buckle, Material Style Solid, Minimum Waist Size 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT T-Shirt, Heather Gray, 3XL (K87-HGY 3XL REG)
- BDG Touch Tech Black 13G Seamless Knit HPPE Cut Resistant, Size S (7) (99-1-9778-7)
- CROSSFIRE Crossfire ES5 Bifocal Safety Eyewear (2941420)
- PAWS Anti-Slip Footwear, Black, Womens, PR (13021)
- CARHARTT Classic Buckle Belt, Black, 42" L, 1-1/2" W (A000550900111)
- CARHARTT Metal Keeper Belt, Black, 38" L, 1-1/2" W (A000551100109)
- CARHARTT Ratchet Belt, Black, 58" L, 1-3/8" W (A000549800118)
- CARHARTT Classic Buckle Belt, Brown, 44" L, 1-1/2" W (A000550920112)
- CARHARTT Classic Buckle Belt, Brown, 52" L, 1-1/2" W (A000550920116)
- SITEGEAR 3" Top-Grain Leather Ranger Work Belt, Large (51-12035L)
- LUCKY LINE LuckyLine: WIDE BELT SECURE-A-KEY (LKL-4701)
- Carhartt Workwear and Protective Clothing