Shop All Cold Weather Caps, Hats & Liners
Carhartt
Face Mask, Black, Universal
Mfr # A202-BLK OFA
Zoro # G1002784
$33.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Size Universal
- Areas Covered Ears, Face, Head, Neck
- Style Hat with Face Mask
- Features Carhartt patch sewn on hat, Mask tucks into hat when not in use
Product Information
- Brand Carhartt
- MFR # A202-BLK OFA
- Zoro # G1002784
- UPC # 035481418297
- Country of Origin Multiple
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | Universal |
Length | 7 1/2 in |
Details
Description
Hat, Style Hat with Face Mask, Garment Type Hat, Includes Lining Yes, Lining Material Polyester, Spandex, Areas Covered Ears, Face, Head, Neck, Material Polyester, Pattern Solid, Color Black, Length 7 1/2 in, High-Visibility No, Size Universal, Includes Removable Face Mask Yes, Cleaning and Care Instructions Do Not Bleach, Do Not Dry Clean., Do Not Iron, Hand Wash Only, Hang Dry Away From Heat, Features Carhartt patch sewn on hat, Mask tucks into hat when not in use, Gender Men's
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP PIP® 33-B125/M G-Tek® GP„¢ General Duty Nylon Glove, Polyurethane Coated, Black, M (33-B125/M)
- XTRATUF Size 11 Men's Steel Rubber Boot, Tan (22271G/11)
- CONDOR Safety Glasses, Gray Anti-Scratch (4VCJ4)
- EPSON Continuous Label Roll, Permanent Adhesive (B250BWPX)
- CARHARTT Face Mask, Charcoal, Universal (A202-CHH OFA)
- CARHARTT Knit Cap, Universal, Navy Blue (A18-NVY OFA)
- CARHARTT Knit Cap, Bright Lime, Universal (A18-BLM OFA)
- CARHARTT Knit Cap, Universal, Brown (A18-BRN OFA)
- CARHARTT Watch Cap, Acrylic, Cuffed Beanie, Covers Ears/Head, Black, Universal Size (A18-BLK OFA)
- CARHARTT Knit Cap, Bright Orange, Universal (A18-BOG OFA)
- TOUGH DUCK Balaclava, Fluorescent Green, Universal (I26516)
- Carhartt Head Protection