Carhartt

FR Force Cotton SS T Shirt


product price: $69.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Navy
  • Fabric Weight 6.75 oz
  • ATPV Rating 8.9 cal/sq cm
  • Features Fastdry Technology, Force Technology, Rib-Knit Crewneck, Side-Seam Construction
  • Standards NFPA 70E, UL Classified to NFPA 2112
See all product information

Product Information

Dimensions

Size M
Minimum Chest Size 46 in
Sleeve Length 10 1/4 in
Sleeve Length Type Short
Maximum Chest Size 46 in
Size - Body Type Regular

Details

Item T-Shirt
Color Navy
Fabric Weight 6.75 oz
ATPV Rating 8.9 cal/sq cm
Features Fastdry Technology, Force Technology, Rib-Knit Crewneck, Side-Seam Construction
Standards NFPA 70E, UL Classified to NFPA 2112
Arc Flash PPE Category 2
Neck Style Crew Neck
Gender Men's
Stitching Material 100% Cotton FR
Material Trade Name Cotton
Shirt Style T-Shirt
Pattern Solid
Collar Style Crew Neck
Cuff Style Open
Number of Pockets 1
High-Visibility No
Garment Type Shirt
ANSI Class Not Rated
Moisture-Wicking Yes
Pocket Location Left Chest

Description

ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Navy, Fabric Weight 6.75 oz, Features Fastdry Technology, Force Technology, Rib-Knit Crewneck, Side-Seam Construction, Gender Men's, High-Visibility No, T-Shirt, Material Trade Name Cotton, Maximum Chest Size 46 in, Minimum Chest Size 46 in, Moisture-Wicking Yes, Neck Style Crew Neck, Number of Pockets 1, Pattern Solid, Pocket Location Left Chest, Size M, Sleeve Length 10 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.