
Laptop Backpack, Tan, Polyester
Mfr # B000044321799
Zoro # G616518309
product price: $176.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Number of Outside Pockets
2
Number of Inside Pockets
3
Overall Depth
9 in
Product Type
Laptop Backpack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B000044321799
Zoro #
G616518309
UPC #
888999478594
Country of Origin
Viet Nam
Dimensions
Overall Depth
9 in
Overall Width
15 1/2 in
Overall Height
17 1/2 in
Details
Material
Polyester
Number of Outside Pockets
2
Item
Laptop Backpack
Number of Inside Pockets
3
Product Type
Laptop Backpack
Number of Pockets
5
Color
Tan
Description
Laptop Backpack, Color Tan, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.