Men's 6-Inch Work Boot, 13 W, Steel Toe, 6 in H, Brown, CMF6284

  • Mfr # CMF6284 13W

  • Zoro # G3253200


product price:  $113.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
CMF6284
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMF6284 13W
Zoro #
G3253200
UPC #
847816079932
Country of Origin
Bangladesh

Dimensions

Size
13
Width
W
Height
6 in
Footwear Width
W
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
13

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
CMF6284
Upper Material
Leather
Toe Type
Steel
Metal Chip Resisting Sole
Yes
Insulation Type
None
Insulated
No
Metatarsal Guard
No
Non Metallic Upper
No
Static Dissipative
No
Toe Shape
Round
Footwear Construction Type
Cemented
Slip Resistant
Yes
Footwear Shank Type
Composite
Upper Color
Brown
Metatarsal Guard Style
None
Footwear Shank
Yes
Footwear Style
6 in Work Boot
Completely Non Metallic
No
Chemical Resisting Sole
Yes
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Footwear Closure Type
Lace Up
Midsole Material
EVA, Polyurethane
Conductive
No
Waterproof Type
None
Predominant Footwear Color
Brown
Oil Resisting Sole
Yes
Upper Boot Material
All Leather
Puncture Resistant Insole
No
Upper Material Description
Full Grain Leather
CSA Footwear Standard
No
Electrical Hazard Rated
Yes
Toe Style
Round Toe
Wide Toe Cap
Yes
Insole Material
Polyurethane with Foam Liner
Max. Heat Rating
572 Degrees F
Closure Type
Lace Up
Liner Material
FastDry(R) Technology Lining
Chain Saw Cut Resistant
No
Safety Criteria
Steel Toe, Better Slip-Resistance, Electrical Hazard (EH)
Insole System
Cushion Comfort
Slip-Resistance Rating (SATRA Test Values)
(DryForepart):0.60, (OilForepart):0.40, (OilHeel):0.38, (OilWetForepart):0.38, (OilWetHeel):0.39, (WetForepart):0.58, (WetHeel):0.57, DairyTile(DryHeel):0.58
Non-Marking Upper
No
Heel Style
Defined Heel
Heat Resistant
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.58
Slip-Resistance Value - SATRA Heel - Wet
0.57
Toe Cap Material
Steel
Slip-Resistance Value - SATRA Forefoot - Oily
0.4
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.38
Slip-Resistance Value - SATRA Forefoot - Dry
0.6
Style Family
6-Inch Work Boot
Closure
Lace Up
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Heel - Oily
0.38
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.39
Slip-Resistance Value - SATRA Heel - Dry
0.58
Heel Definition
Defined Heel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
FastDry(R) Technology Lining
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number CMF6284

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.