
Blacksmith 6in AT - Men's - AT EH WP SR - Med Brown - 13EE
Mfr # A8815-13EE
Zoro # G122926247
product price:Â $129.99
/pr
Free Shipping & Returns
Key Features
Liner Material
Textile
Metatarsal Guard (Yes, No)
No
Outsole Material
Rubber
Midsole Material
EVA
Footwear Width
EE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A8815-13EE
Zoro #
G122926247
UPC #
810151188089
Country of Origin
China
Dimensions
Size
13
Footwear Width
EE
Width
EE
Details
Liner Material
Textile
Metatarsal Guard (Yes, No)
No
Outsole Material
Rubber
Midsole Material
EVA
Item
Boot
Removable Insole
Yes
Series
Blacksmith
Waterproof
Yes
Gender
Men
Standards
AT, EH, WP, SR
Closure Type
Lace Up
Toe Type
Aluminum
Upper Material
Leather
Style Number
A8815
Color
Medium Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.