Men's 8-Inch Work Boot, 8, Composite Toe, 8 in H, Brown, CMR8939

  • Mfr # CMR8939 8W

  • Zoro # G7234698


product price: $189.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Footwear Width
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMR8939 8W
Zoro #
G7234698
UPC #
847816045234
Country of Origin
Bangladesh

Dimensions

Size
8
Width
W
Footwear Width
W
Height
8 in
Heel Height
1/2 in
Overall Height
8 in
Size (PRINT)
8

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CMR8939
Upper Boot Material
All Leather
Waterproof
Yes
Insulation Weight
400 g
Metal Chip Resisting Sole
Yes
CSA Footwear Standard
Grade 1 Toecap
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
0.49
Satra Slip Test Results- Dairy Tile Dry
0.82
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Upper Material Description
Full Grain Leather
Puncture Resistant Insole
Yes
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
392 Degrees F
Electrical Hazard Rated
Yes
Footwear Closure Type
Lace Up
Toe Shape
Round
Footwear Shank Type
Nylon
Insole System
Removable OrthoLite(R) Tri-Density Cushion Footbed
Non-Marking Sole
Yes
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Better
Shank Material
Nylon
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Cemented
Metatarsal System
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Last Number or Name
Rugged Flex
Insulated
Yes
Liner Material
Moisture Wicking
Satra Slip Test Results- Dairy Tile Oily Wet
0.30
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Brown
Metatarsal Guard
No
Insulation Type
Thinsulate(R)
Conductive
No
Waterproof Type
Full Bootie Membrane
Footwear Sole Pattern
Carhartt
For Outdoor Traction
No
Wide Toe Cap
Yes
Footwear Style
8 in Work Boot
Non Metallic Upper
No
Standards
CAN/CSA-Z195-02
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.82, Dairy Tile (Oily/Wet): 0.30, Dairy Tile (Wet): 0.49
Upper Material
Leather
Construction
Cemented
Insulation Technology
Thinsulate(R)
Style Family
8-Inch Work Boot
All-Leather Upper
Yes
CSA Standards Met
Grade 1 Protective Toecap
Closure
Lace Up
Liner Technology
Moisture Wicking
Insole Technology
Cushioned Footbed, OrthoLite(R), Removable, Tri-Density
Toe Cap Material
Composite
Maximum Heat Rating
392 Degrees F
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
392 Degrees F
Outsole Material (PRINT)
Rubber
Insulation Weight (PRINT)
400 g
Puncture-Resistant Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 8, Static Dissipative No, Style Number CMR8939, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.