Men's 8-Inch Work Boot, 9 M, Steel Toe, 8 in H, Brown, CMW8200

  • Mfr # CMW8200 9M

  • Zoro # G4860107


product price:  $188.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMW8200
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMW8200 9M
Zoro #
G4860107
UPC #
847816022433
Country of Origin
Bangladesh

Dimensions

Size
9
Width
M
Height
8 in
Footwear Width
M
Heel Height
1/2 in
Overall Height
8 in
Size (PRINT)
9

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMW8200
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Removable Insole
Yes
Last Number or Name
AC696ST
Completely Non Metallic
No
Max. Heat Rating
392 Degrees F
Shank Material
Steel
Conductive
No
Footwear Construction Type
Direct Attached Welted
Non Metallic Upper
No
Wide Toe Cap
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
0.37
Non-Marking Sole
No
Insole System
Removable
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
0.34
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Chemical Resisting Sole
Yes
Footwear Style
8 in Work Boot
Manufacturers Suggested Sole Slip Rating
Better
Upper Boot Material
All Leather
Waterproof Type
Full Bootie
Mark II Slip Test Results- Dairy Tile Oily
0.34
Liner Material
Synthetic Fabric
Standards
ASTM F2413-18
Electrical Hazard Rated
Yes
Midsole Material
Polyurethane
Upper Material Description
Leather
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Predominant Footwear Color
Brown
Metal Chip Resisting Sole
No
Footwear Shank Type
Steel
Static Dissipative
No
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
0.46
Puncture Resistant Insole
No
Metatarsal Guard
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
0.54
ASTM Footwear Class
F2413-11 I/75 C/75 EH
For Outdoor Traction
Yes
Ninety Degree Heel
Yes
Toe Shape
Round
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Slip Resistant
No
Metatarsal Guard Style
None
Heat Resistant
No
Heel Style
Defined Heel
Upper Color
Brown
Series
CMW8200
Non-Marking Upper
No
Maximum Heat Rating
392 Degrees F
Toe Cap Material
Steel
All-Leather Upper
Yes
Closure
Lace Up
Heel Definition
Defined Heel
Insole Technology
Removable
Construction
Direct Attached, Welted
Style Family
8-Inch Work Boot
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Synthetic
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
392 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No

Restrictions

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.