
Blacksmith 6in AT - Men's - AT EH WP SR - Med Brown - 9.5 - 6E
Mfr # A8815-9.5-6E
Zoro # G622925511
product price:Â $123.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Aluminum
Gender
Men
Outsole Material
Rubber
Midsole Material
EVA
Standards
AT, EH, WP, SR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A8815-9.5-6E
Zoro #
G622925511
UPC #
810151188140
Country of Origin
China
Dimensions
Footwear Width
6E
Size
9.5
Width
6E
Details
Item
Boot
Toe Type
Aluminum
Gender
Men
Outsole Material
Rubber
Midsole Material
EVA
Standards
AT, EH, WP, SR
Waterproof
Yes
Style Number
A8815
Removable Insole
Yes
Metatarsal Guard (Yes, No)
No
Series
Blacksmith
Closure Type
Lace Up
Upper Material
Leather
Liner Material
Textile
Color
Medium Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.