Shop CARHARTT
See all product information
Create Account
Men's BD5119 M RlxdFt 5Pkt Jean W32 L28 Denim Relaxed Deep Creek
Mfr # BD5119-M / 105119-H44W32L28
Zoro # G511415161
product price:Â
$
53.19
/ea
Key Features
Size
32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BD5119-M / 105119-H44W32L28
- Zoro #
- G511415161
- UPC #
- 192776964195
- Country of Origin
- Bangladesh
Dimensions
- Size
- 32
Details
- Inseam
- 28
Description
Exclusive trimming, Turn garment inside out, Machine wash warm like colors, Non chlorine bleach, Tumble dry low , Do not use fabric softeners, Cool iron, Do not dry clean 13-ounce, 100% cotton, washed denim, Sits slightly below the waist, Comfortable fit through the seat and thigh with more room to move, Straight leg opening fits over boots, Imported, Replaces B17/B18 Durable midweight denim gives these men's Carhartt five-pocket jeans an everyday feel. Their relaxed fit offers a little extra room through the seat and thigh with a straight leg opening.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.